Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Rechargeable LED Handheld Flashlight, Lithium-Ion 18650, 600lm

  • Zoro #: G6297089
  • Mfr #: 49XX75

$32.48

  • Beam Distance: 155m
  • Flashlight Body Material: Aluminum
  • Safety Rated: Not Safety Rated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lumapro #49XX75 Specifications

  • Zoro #: G6297089
  • Mfr #: 49XX75
Beam Distance: 155m Flashlight Body Material: Aluminum
Safety Rated: Not Safety Rated Switch Type: Push button
Flashlight Grade: Industrial Standards: CE, RoHs
Lamp Life: 50,000 hr. Water Penetration Rating: IPx4
Peak Beam Intensity: 6000cd Flashlight Grouping Type: Handheld Flashlight
Battery Burn Time: 2 hr. Number of Batteries: 1
Body Color: Black Item: Handheld Flashlight
Run Time on High Setting: 2 hr. Lens Material: Polycarbonate
Lamp Type: Led Light Output Modes: High / Medium / Low
Drop Rating: 1.0m Flashlight Battery Type: Lithium-Ion
Length: 6.46" Weight with Batteries: 5.94 oz.
Maximum Lumens Output: 600 Includes: USB Cable; Wristband
Lighting Technology: LED Batteries Included: Yes
Manufacturers Warranty Length: 1 yr. Lumens: 600
Rechargeable: Yes Lumens Range: 450 to 750
Flashlight Beam Type: Fixed, Spot Flashlight Battery Size: 18650
Body Dia.: 1.3" Special Light Output Mode: SOS, Strobe
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size 18650, Flashlight Battery Type Lithium-Ion, Lumens 600, Maximum Lumens Output 600, Run Time on High Setting 2 hr., Flashlight Body Material Aluminum, Body Color Black, Length 6.46 In., Body Dia. 1.30 In., Safety Rated Not Safety Rated

Restrictions and Compliance

Hazardous material

Reviews of Lumapro #49XX75