KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hardwire LED Retrofit Kit, White

LUMAPRO| Zoro #: G1228744| Mfr #: 6FYA7

$80.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bulb Shape: Paddle
Lamp Base: Direct Wire
Item: Exit Sign Hardwire LED Retrofit Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228744 Mfr #: 6FYA7
Bulb Shape: PaddleLamp Base: Direct Wire
Item: Exit Sign Hardwire LED Retrofit KitDepth: 1"
LED Color: WhiteWidth: 6-7/8"
Lamp Watts: 1.8Standards: ETL/UL/924
Length: 5-5/8"Includes: Mounting bracket
Voltage: 120/277Country of Origin (subject to change): China

Description

Exit Sign Hardwire LED Retrofit Kit, Lamp Base Direct Wire, Voltage 120/277, Length 5-5/8 In., LED Color White, Lamp Watts 1.8, Bulb Shape Paddle, Width 6-7/8 In., Depth 1 In., Includes Mounting Bracket, Standards ETL/UL/924

Reviews