LUMAPRO 1000 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G2167286| Mfr #: 1XUG1

$417.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A: 3-3/4"Thermal Protection: NoBallast Type: Core and Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167286 Mfr #: 1XUG1
Dimension A: 3-3/4"Thermal Protection: No
Ballast Type: Core and CoilBallast Lamp Type: High Pressure Sodium
Includes: Capacitor, Core and Coil, Mounting Bracket and HardwareInsulation Class: H
Footnotes: 2Length: 6"
Number of Lamps: 1Operating Amps @ 120V: 9.5
Operating Amps @ 208V: 5.5Figure Number: A29
Operating Amps @ 240V: 4.7Operating Amps @ 277V: 4.1
Min. Starting Temp.: -40 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/208/240/277/480Height: 4-1/4"
Ballast Max. Lamp Watts: 1000ANSI Code: S52
Dimension B: 6"Item: HID Ballast Kit
Hz: 60Operating Amps @ 480V: 2.4
Ballast Start Type: PulseWidth: 3-3/4"
Input Watts: 1102Ballast Item: HID Ballast Kit
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 1000, ANSI Code S52, Input Watts 1102, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 9.5, Operating Amps @ 208V 5.5, Operating Amps @ 240V 4.7, Operating Amps @ 277V 4.1, Operating Amps @ 480V 2.4, Insulation Class H, Thermal Protection No, Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews