LUMAPRO 100 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1427535| Mfr #: 1XUF3

$170.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
Height: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427535 Mfr #: 1XUF3
Ballast Family: HID MagneticIncludes: Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
Height: 3"Ballast Start Type: Pulse
Length: 4"Input Watts: 130
ANSI Code: S54Figure Number: A25
Number of Lamps: 1Operating Amps @ 277V: 0.5
Operating Amps @ 208V: 0.7Operating Amps @ 120V: 1.1
Dimension A: 2"Dimension B: 3-5/8"
Ballast Max. Lamp Watts: 100Width: 4"
Footnotes: 6Hz: 60
Operating Amps @ 240V: 0.6Ballast Voltage: 120/208/240/277
Insulation Class: HBallast Lamp Type: High Pressure Sodium
Ballast Type: Core and CoilBallast Item: HID Ballast Kit
Thermal Protection: NoMin. Starting Temp.: -40 Degrees F
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 100, ANSI Code S54, Input Watts 130, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.1, Operating Amps @ 208V 0.7, Operating Amps @ 240V 0.6, Operating Amps @ 277V 0.5, Insulation Class H, Thermal Protection No, Length 4 In., Width 4 In., Height 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews