PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 150 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1781412| Mfr #: 1XUF4

$117.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A: 2-5/8"Thermal Protection: NoBallast Type: Core and Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781412 Mfr #: 1XUF4
Dimension A: 2-5/8"Thermal Protection: No
Ballast Type: Core and CoilBallast Lamp Type: High Pressure Sodium
Includes: Capacitor,Ignitor, Core And Coil, Mounting Bracket and HardwareInsulation Class: H
Footnotes: 6Length: 4"
Number of Lamps: 1Operating Amps @ 120V: 1.6
Operating Amps @ 208V: 0.9Figure Number: A25
Operating Amps @ 240V: 0.8Operating Amps @ 277V: 0.7
Min. Starting Temp.: -40 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/208/240/277Height: 3"
Ballast Max. Lamp Watts: 150ANSI Code: S55
Dimension B: 4-1/16"Item: HID Ballast Kit
Hz: 60Ballast Start Type: Pulse
Width: 4"Input Watts: 182
Ballast Item: HID Ballast KitCountry of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 150, ANSI Code S55, Input Watts 182, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.6, Operating Amps @ 208V 0.9, Operating Amps @ 240V 0.8, Operating Amps @ 277V 0.7, Insulation Class H, Thermal Protection No, Length 4 In., Width 4 In., Height 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews