BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 250 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1029016| Mfr #: 1XUF6

$165.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Start Type: PulseOperating Amps @ 240V: 1.3Item: HID Ballast Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029016 Mfr #: 1XUF6
Ballast Start Type: PulseOperating Amps @ 240V: 1.3
Item: HID Ballast KitMin. Starting Temp.: -40 Degrees F
Ballast Item: HID Ballast KitDimension A: 2-5/8"
Length: 4-3/4"Ballast Family: HID Magnetic
Height: 4-1/4"Input Watts: 298
Number of Lamps: 1Operating Amps @ 277V: 1.1
Insulation Class: HBallast Voltage: 120/208/240/277/480
Ballast Lamp Type: High Pressure SodiumThermal Protection: No
Footnotes: 6Includes: Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
Dimension B: 3-7/8"Figure Number: A26
Ballast Type: Core and CoilBallast Max. Lamp Watts: 250
Width: 3-3/5"Operating Amps @ 120V: 2.5
Hz: 60Operating Amps @ 208V: 1.5
ANSI Code: S50Operating Amps @ 480V: 0.6
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 250, ANSI Code S50, Input Watts 298, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.5, Operating Amps @ 208V 1.5, Operating Amps @ 240V 1.3, Operating Amps @ 277V 1.1, Operating Amps @ 480V 0.6, Insulation Class H, Thermal Protection No, Length 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews