KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 400 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1811424| Mfr #: 1XUF7

$281.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
Height: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811424 Mfr #: 1XUF7
Ballast Family: HID MagneticIncludes: Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
Height: 4-1/4"Ballast Start Type: Pulse
Length: 4-3/4"Input Watts: 453
ANSI Code: S51Figure Number: A26
Number of Lamps: 1Operating Amps @ 277V: 1.6
Operating Amps @ 208V: 2.2Operating Amps @ 120V: 3.8
Dimension A: 2-1/2"Dimension B: 4-3/16"
Ballast Max. Lamp Watts: 400Width: 3-3/5"
Footnotes: 6Hz: 60
Operating Amps @ 240V: 1.9Ballast Voltage: 120/208/240/277
Insulation Class: HBallast Lamp Type: High Pressure Sodium
Ballast Type: Core and CoilBallast Item: HID Ballast Kit
Thermal Protection: NoMin. Starting Temp.: -40 Degrees F
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 400, ANSI Code S51, Input Watts 453, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 3.8, Operating Amps @ 208V 2.2, Operating Amps @ 240V 1.9, Operating Amps @ 277V 1.6, Insulation Class H, Thermal Protection No, Length 4-3/4 In., Width 3-3/5 In., Height 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews