KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 250 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G2017845| Mfr #: 1XUE1

$162.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Core and Coil, Mounting Bracket and Hardware
Height: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017845 Mfr #: 1XUE1
Ballast Family: HID MagneticIncludes: Capacitor, Core and Coil, Mounting Bracket and Hardware
Height: 4-1/4"Ballast Start Type: Probe
Length: 4-3/4"Input Watts: 295
ANSI Code: M58Figure Number: A26
Number of Lamps: 1Operating Amps @ 277V: 1.2
Operating Amps @ 208V: 1.6Operating Amps @ 120V: 2.7
Dimension A: 1-33/64"Dimension B: 3-13/64"
Ballast Max. Lamp Watts: 250Width: 3-1/10"
Footnotes: 6Hz: 60
Operating Amps @ 240V: 1.3Ballast Voltage: 120/208/240/277
Insulation Class: HBallast Lamp Type: Metal Halide
Ballast Type: Probe StartBallast Item: HID Ballast Kit
Thermal Protection: NoMin. Starting Temp.: -20 Degrees F
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Probe, Ballast Max. Lamp Watts 250, ANSI Code M58, Input Watts 295, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Probe Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.7, Operating Amps @ 208V 1.6, Operating Amps @ 240V 1.3, Operating Amps @ 277V 1.2, Insulation Class H, Thermal Protection No, Length 4-3/4 In., Width 3-1/10 In., Height 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews