LUMAPRO 70 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1600006| Mfr #: 1XUD6

$118.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Code: M98
Width: 2-4/5"
Figure Number: A25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600006 Mfr #: 1XUD6
ANSI Code: M98Width: 2-4/5"
Figure Number: A25Dimension A: 1-1/2"
Ballast Voltage: 120/208/240/277Hz: 60
Includes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and HardwareThermal Protection: No
Ballast Max. Lamp Watts: 70Height: 2-13/16"
Ballast Family: HID MagneticDimension B: 2-15/16"
Input Watts: 85Operating Amps @ 120V: 0.8
Insulation Class: HOperating Amps @ 208V: 0.5
Min. Starting Temp.: -20 Degrees FFootnotes: 6
Operating Amps @ 240V: 0.4Ballast Item: HID Ballast Kit
Ballast Type: Pulse StartBallast Lamp Type: Metal Halide
Length: 3-15/16"Item: HID Ballast Kit
Number of Lamps: 1Operating Amps @ 277V: 0.4
Ballast Start Type: PulseCountry of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 70, ANSI Code M98, Input Watts 85, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.8, Operating Amps @ 208V 0.5, Operating Amps @ 240V 0.4, Operating Amps @ 277V 0.4, Insulation Class H, Thermal Protection No, Length 3-15/16 In., Width 2-4/5 In., Height 2-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews