BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 750 W, 1 Lamp HID Ballast Kit

LUMAPRO| Zoro #: G1634394| Mfr #: 1XUK5

$370.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Start Type: PulseOperating Amps @ 240V: 3.5Item: HID Ballast Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634394 Mfr #: 1XUK5
Ballast Start Type: PulseOperating Amps @ 240V: 3.5
Item: HID Ballast KitMin. Starting Temp.: -20 Degrees F
Ballast Item: HID Ballast KitDimension A: 2 11/16"
Length: 4-3/4"Ballast Family: HID Magnetic
Height: 4-1/4"Input Watts: 802
Number of Lamps: 1Operating Amps @ 277V: 3
Insulation Class: HBallast Voltage: 120/208/240/277/480
Ballast Lamp Type: Metal HalideThermal Protection: No
Footnotes: 6Includes: Capacitor, Core and Coil, Mounting Bracket and Hardware
Dimension B: 4-13/16"Figure Number: A29
Ballast Type: Pulse StartBallast Max. Lamp Watts: 750
Width: 3-1/10"Operating Amps @ 120V: 7.6
Hz: 60Operating Amps @ 208V: 4.4
ANSI Code: M149Operating Amps @ 480V: 1.7
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 750, ANSI Code M149, Input Watts 802, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 7.6, Operating Amps @ 208V 4.4, Operating Amps @ 240V 3.5, Operating Amps @ 277V 3, Operating Amps @ 480V 1.7, Insulation Class H, Thermal Protection No, Length 4-3/4 In., Width 3-1/10 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews