KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 150 W, 1 Lamp HID Ballast

LUMAPRO| Zoro #: G1393892| Mfr #: 4CRJ1

$190.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-5/16"
Insulation Class: H
Number of Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393892 Mfr #: 4CRJ1
Width: 4-5/16"Insulation Class: H
Number of Lamps: 1ANSI Code: S55
Ballast Max. Lamp Watts: 150Ballast Item: HID Ballast
Item: HID BallastOperating Amps @ 480V: 0.4
Ballast Voltage: 120/480Dimension A: 3"
Ballast Lamp Type: High Pressure SodiumFootnotes: 6
Ballast Start Type: PulseBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
Thermal Protection: NoInput Watts: 188
Length: 3-15/16"Hz: 60
Dimension B: 4-5/16"Min. Starting Temp.: -40 Degrees F
Height: 2-13/16"Figure Number: A25
Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 150, ANSI Code S55, Input Watts 188, Ballast Voltage 120/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 480V 0.4, Insulation Class H, Thermal Protection No, Length 3-15/16 In., Width 4-5/16 In., Height 2-13/16 In., Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews