LUMAPRO 250 W, 1 Lamp HID Ballast

LUMAPRO| Zoro #: G1507493| Mfr #: 4CRH2

$158.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/8"
Operating Amps @ 277V: 1.1
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507493 Mfr #: 4CRH2
Width: 4-1/8"Operating Amps @ 277V: 1.1
Insulation Class: HNumber of Lamps: 1
ANSI Code: M138/M153Ballast Max. Lamp Watts: 250
Operating Amps @ 120V: 2.3Ballast Item: HID Ballast
Item: HID BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Voltage: 120/208/240/277Dimension A: 2-1/8"
Dimension B: 4-1/8"Ballast Lamp Type: Metal Halide
Footnotes: 6,3Ballast Start Type: Pulse
Ballast Family: HID MagneticFigure Number: A26
Ballast Type: Pulse StartIncludes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
Thermal Protection: NoInput Watts: 284
Length: 4-3/4"Hz: 60
Min. Starting Temp.: -20 Degrees FOperating Amps @ 208V: 1.4
Operating Amps @ 240V: 1.2Height: 4-1/4"
Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 250, ANSI Code M138/M153, Input Watts 284, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.3, Operating Amps @ 208V 1.4, Operating Amps @ 240V 1.2, Operating Amps @ 277V 1.1, Insulation Class H, Thermal Protection No, Length 4-3/4 In., Width 4-1/8 In., Height 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews