BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 250 W, 1 Lamp HID Ballast

LUMAPRO| Zoro #: G1376234| Mfr #: 4CRH6

$218.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Start Type: PulseOperating Amps @ 240V: 1.3Item: HID Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376234 Mfr #: 4CRH6
Ballast Start Type: PulseOperating Amps @ 240V: 1.3
Item: HID BallastMin. Starting Temp.: -20 Degrees F
ANSI Code: M138/M153Ballast Item: HID Ballast
Dimension A: 1-5/8"Length: 4-3/4"
Ballast Family: HID MagneticHeight: 4-1/4"
Input Watts: 284Number of Lamps: 1
Operating Amps @ 277V: 1.1Insulation Class: H
Ballast Voltage: 120/208/240/277/480Ballast Lamp Type: Metal Halide
Thermal Protection: NoFootnotes: 6,3
Includes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and HardwareDimension B: 3-3/16"
Figure Number: A26Ballast Type: Pulse Start
Ballast Max. Lamp Watts: 250Width: 3-3/16"
Operating Amps @ 120V: 2.5Hz: 60
Operating Amps @ 208V: 1.4Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Operating Amps @ 480V: 0.6Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 250, ANSI Code M138/M153, Input Watts 284, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.5, Operating Amps @ 208V 1.4, Operating Amps @ 240V 1.3, Operating Amps @ 277V 1.1, Operating Amps @ 480V 0.6, Insulation Class H, Thermal Protection No, Length 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews