KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 350 W, 1 Lamp HID Ballast

LUMAPRO| Zoro #: G2244742| Mfr #: 4CRJ9

$213.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-5/16"
Operating Amps @ 277V: 1.5
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244742 Mfr #: 4CRJ9
Width: 4-5/16"Operating Amps @ 277V: 1.5
Insulation Class: HNumber of Lamps: 1
ANSI Code: M131Ballast Max. Lamp Watts: 350
Operating Amps @ 120V: 3.3Ballast Item: HID Ballast
Item: HID BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Operating Amps @ 480V: 0.9Ballast Voltage: 120/208/240/277/480
Dimension A: 2-5/16"Dimension B: 4-5/16"
Ballast Lamp Type: Metal HalideFootnotes: 6,3
Ballast Start Type: PulseBallast Family: HID Magnetic
Figure Number: A26Ballast Type: Pulse Start
Includes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and HardwareThermal Protection: No
Input Watts: 395Length: 4-3/4"
Hz: 60Min. Starting Temp.: -20 Degrees F
Operating Amps @ 208V: 2Operating Amps @ 240V: 1.8
Height: 4-1/4"Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 350, ANSI Code M131, Input Watts 395, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 3.3, Operating Amps @ 208V 2, Operating Amps @ 240V 1.8, Operating Amps @ 277V 1.5, Operating Amps @ 480V 0.9, Insulation Class H, Thermal Protection No, Length 4-3/4 In., Width 4-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews