*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 400 W, 1 Lamp HID Ballast

LUMAPRO| Zoro #: G0399971| Mfr #: 4CRH8

$226.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Figure Number: A26
Item: HID Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399971 Mfr #: 4CRH8
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFigure Number: A26
Item: HID BallastThermal Protection: No
Width: 4-5/16"Operating Amps @ 240V: 1.9
Min. Starting Temp.: -20 Degrees FFootnotes: 6,3
Ballast Max. Lamp Watts: 400ANSI Code: M135/M155
Ballast Start Type: PulseIncludes: Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
Dimension A: 2-5/16"Number of Lamps: 1
Length: 4-3/4"Operating Amps @ 208V: 2.1
Height: 4-1/4"Input Watts: 454
Operating Amps @ 120V: 3.8Hz: 60
Operating Amps @ 277V: 1.7Ballast Item: HID Ballast
Dimension B: 4-5/16"Ballast Lamp Type: Metal Halide
Insulation Class: HBallast Type: Pulse Start
Ballast Voltage: 120/208/240/277/480Ballast Family: HID Magnetic
Operating Amps @ 480V: 0.9Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 400, ANSI Code M135/M155, Input Watts 454, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Pulse Start, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 3.8, Operating Amps @ 208V 2.1, Operating Amps @ 240V 1.9, Operating Amps @ 277V 1.7, Operating Amps @ 480V 0.9, Insulation Class H, Thermal Protection No, Length 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews