Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High Pressure Sodium Lamp, 400W, 50000 lm

  • Zoro #: G1453501
  • Mfr #: 54EP65
$9.19
  • Color Rendering Index: 21
  • Watts: 400 W
  • Bulb Shape: ED18
See full product details
Orders over $75 ship free.

Lumapro #54EP65 Specifications

  • Zoro #: G1453501
  • Mfr #: 54EP65
Color Rendering Index: 21 Watts: 400 W
Bulb Shape: ED18 Bulb Color Temp.: 2100K
Item: High Pressure Sodium HID Bulb Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Base Type: Mogul Screw (E39) Light Distribution: Omnidirectional
For Enclosed Fixtures: Yes Bulb Finish: Clear
Lighting Technology: High Pressure Sodium Max. Overall Bulb Length: 9-3/4"
Bulb Manufacturers Warranty Length: 3 yr Light Bulb Dia.: 2-1/4"
Bulb Designation: C400S51/ALTO12PK Standards: ANSI
Shatter-Resistant: No Bulb Technology: High Pressure Sodium
Bulb Operating Position: Universal Burning Bulb Min. Starting Temp.: -30 Degrees C
Average Bulb Life: 24,000 hr. ANSI Code: S51
Bulb Beam Angle: 360 Degrees Max Overall Bulb Length: 9-3/4"
Lumens: 50,000 lm Green Environmental Attribute: RoHS 2011/65/EU Compliant
Bulb Minimum Starting Temperature: -30 Degrees C Light Technology: High Pressure Sodium
Wattage Equivalency: 400W HPS Color Temperature: 2,100 K
Bulb Dia.: 2 1/4 in Trade Number: C400S51/ALTO12PK
Rated Life: 24,000 hr Overall Length: 9 3/4 in
Overall Bulb Base Type: Mogul Overall Bulb Shape: ED
Bulb UL Type: No UL Type Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Pressure Sodium HID Bulb, ED18 Bulb Shape, Mogul Screw (E39) Bulb Base Type, High Pressure Sodium, 50,000 lm, Bulb Operating Position Universal Burning, 400 W, Trade Number C400S51/ALTO12PK, Rated Life 24,000 hr, Standard Bulb Type, 2,100 K, 360 Degrees Bulb Beam Angle, 2 1/4 in Bulb Dia., 9 3/4 in Overall Length, Shatter-Resistant No, Bulb Finish Clear, Color Rendering Index 21, Bulb Minimum Starting Temperature -30 Degrees C

Reviews of Lumapro #54EP65