PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 100W, ED17 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G0255281| Mfr #: 2YGF9

$13.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"Bulb Manufacturers Warranty Length: 2 yr.Bulb Type: High Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255281 Mfr #: 2YGF9
Max. Overall Bulb Length: 5-7/16"Bulb Manufacturers Warranty Length: 2 yr.
Bulb Type: High OutputBulb Color Temp.: 2000K
Bulb Shape: ED17Watts: 100
Standards: Meets 2012 Lighting Legislation EnergyBulb Min. Starting Temp.: -30 Degrees C
Bulb Technology: High Pressure SodiumLight Appearance: 1000 to 2699K, Very Warm White
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CANSI Code: S54
Average Bulb Life: 24,000 hr.Bulb Designation: LU100/S54/MED
For Enclosed Fixtures: YesBulb Operating Position: Universal
Lumens: 9500Item: HID Lamp
Indoor/Outdoor Usage: Indoor/OutdoorColor Rendering Index: 20
Bulb Base Type: Medium Screw (E26)Bulb Finish: Clear
Shatter-Resistant: NoCountry of Origin (subject to change): China

Description

HID Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 2000K, Lumens 9500, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU100/S54/MED, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, Bulb Min. Starting Temp. -30 Degrees C, ANSI Code S54, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews