15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

LUMAPRO 150W, ED17 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G1802017| Mfr #: 2YGF8

$13.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802017 Mfr #: 2YGF8
Standards: Meets 2012 Lighting Legislation EnergyBulb Manufacturers Warranty Length: 2 yr.
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Type: High Output
Bulb Min. Starting Temp.: -30 Degrees CFor Enclosed Fixtures: Yes
Indoor/Outdoor Usage: Indoor/OutdoorItem: HID Lamp
Bulb Operating Position: UniversalShatter-Resistant: No
Watts: 150Bulb Shape: ED17
Bulb Designation: LU150/S55/MEDLumens: 14, 500
ANSI Code: S55Light Appearance: 1000 to 2699K, Very Warm White
Max. Overall Bulb Length: 5-7/16"Bulb Base Type: Medium Screw (E26)
Bulb Color Temp.: 2000KColor Rendering Index: 20
Bulb Technology: High Pressure SodiumAverage Bulb Life: 24, 000 hr.
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED17, Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 2000K, Lumens 14, 500, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU150/S55/MED, High Pressure Sodium, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24, 000 hr., ANSI Code S55, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews