LUMAPRO 50W, ED17 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G2413397| Mfr #: 2YGF7

$13.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: High Pressure Sodium
ANSI Code: S68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413397 Mfr #: 2YGF7
Max. Overall Bulb Length: 5-7/16"Bulb Technology: High Pressure Sodium
ANSI Code: S68Bulb Color Temp.: 2000K
Color Rendering Index: 20Bulb Finish: Clear
Watts: 50Average Bulb Life: 24,000 hr.
Bulb Min. Starting Temp.: -30 Degrees CBulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Bulb Operating Position: UniversalBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: LU50/S68/MEDBulb Type: High Output
Indoor/Outdoor Usage: Indoor/OutdoorBulb Shape: ED17
Lumens: 4000Standards: Meets 2012 Lighting Legislation Energy
Bulb Base Type: Medium Screw (E26)Light Appearance: 1000 to 2699K, Very Warm White
Item: HID LampFor Enclosed Fixtures: Yes
Shatter-Resistant: NoCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED17, Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 2000K, Lumens 4000, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU50/S68/MED, High Pressure Sodium, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S68, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews