KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 100W, ED23.5 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G1426442| Mfr #: 2YGF4

$16.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Min. Starting Temp.: -30 Degrees C
ANSI Code: S54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426442 Mfr #: 2YGF4
Bulb Operating Position: UniversalBulb Min. Starting Temp.: -30 Degrees C
ANSI Code: S54Color Rendering Index: 20
Lumens: 9500Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Shatter-Resistant: NoItem: HID Lamp
Bulb Type: High OutputBulb Shape: ED23-1/2
Watts: 100Light Appearance: 1000 to 2699K, Very Warm White
Indoor/Outdoor Usage: Indoor/OutdoorBulb Manufacturers Warranty Length: 2 yr.
Average Bulb Life: 24,000 hr.Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 7-3/4"
Bulb Technology: High Pressure SodiumBulb Designation: LU100/S54
Bulb Color Temp.: 2000KBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 2000K, Lumens 9500, Max. Overall Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU100/S54, High Pressure Sodium, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S54, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews