LUMAPRO 70W, ED23.5 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G1933626| Mfr #: 2YGF3

$33.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933626 Mfr #: 2YGF3
Standards: Meets 2012 Lighting Legislation EnergyBulb Manufacturers Warranty Length: 2 yr.
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Type: High Output
Bulb Min. Starting Temp.: -30 Degrees CFor Enclosed Fixtures: Yes
Indoor/Outdoor Usage: Indoor/OutdoorItem: HID Lamp
Bulb Operating Position: UniversalShatter-Resistant: No
Watts: 70Bulb Shape: ED23-1/2
Bulb Designation: LU70/S62Color Rendering Index: 20
Bulb Technology: High Pressure SodiumAverage Bulb Life: 24, 000 hr.
Lumens: 6300ANSI Code: S62
Light Appearance: 1000 to 2699K, Very Warm WhiteMax. Overall Bulb Length: 7-3/4"
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 2000K
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 70 Watts, Bulb Color Temp. 2000K, Lumens 6300, Max. Overall Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU70/S62, High Pressure Sodium, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S62, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews