LUMAPRO 400W, ET18 High Pressure Sodium HID Light Bulb

LUMAPRO| Zoro #: G0883084| Mfr #: 2YGF2

$25.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883084 Mfr #: 2YGF2
Bulb Min. Starting Temp.: -30 Degrees CBulb Type: High Output
Shatter-Resistant: NoIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Operating Position: UniversalItem: HID Lamp
Standards: Meets 2012 Lighting Legislation EnergyFor Enclosed Fixtures: Yes
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Manufacturers Warranty Length: 2 yr.
Watts: 400Bulb Shape: ET18
Bulb Designation: LU400/S51Bulb Technology: High Pressure Sodium
Average Bulb Life: 24, 000 hr.Lumens: 50, 000
ANSI Code: S51Light Appearance: 1000 to 2699K, Very Warm White
Max. Overall Bulb Length: 9-3/4"Bulb Base Type: Mogul Screw (E39)
Bulb Color Temp.: 2000KColor Rendering Index: 20
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ET18, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 2000K, Lumens 50,000, Max. Overall Length 9-3/4 In., Shatter-Resistant No, Bulb Designation LU400/S51, High Pressure Sodium, Color Rendering Index 20, Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S51, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews