DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Highbay, Fixture, Induction, 150 W, 120-277V

LUMAPRO| Zoro #: G1147334| Mfr #: 4RNK1

$819.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22"
Voltage: 120 to 277VAC
Description/Special Features: Includes Polycarbonate Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147334 Mfr #: 4RNK1
Width: 22"Voltage: 120 to 277VAC
Description/Special Features: Includes Polycarbonate LensHousing Material: Aluminum
Mounting: CeilingLight Distribution: Area
Reflector Material: PolycarbonateHousing Finish: White
Fixture Wattage: 150Item: Fluorescent High Bay Fixture
Lamp Type: 150W ILHeight: 22"
Standards: ULCountry of Origin (subject to change): China

Description

Fluorescent High Bay Fixture, Lamp Type 150W IL, Fixture Wattage 150, Voltage 120 to 277VAC, Description/Special Features Includes Polycarbonate Lens, Width 22 In., Height 22 In., Light Distribution Area, Reflector Material Polycarbonate

Reviews