HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Highbay, Fixture, Induction, 200 W, 120-277V

LUMAPRO| Zoro #: G2096604| Mfr #: 4RNK2

$887.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22"
Voltage: 120 to 277VAC
Description/Special Features: Includes Polycarbonate Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096604 Mfr #: 4RNK2
Width: 22"Voltage: 120 to 277VAC
Description/Special Features: Includes Polycarbonate LensHousing Material: Aluminum
Mounting: CeilingLight Distribution: Area
Reflector Material: PolycarbonateHousing Finish: White
Fixture Wattage: 200Item: Fluorescent High Bay Fixture
Lamp Type: 200W ILHeight: 22"
Standards: ULCountry of Origin (subject to change): China

Description

Fluorescent High Bay Fixture, Lamp Type 200W IL, Fixture Wattage 200, Voltage 120-277V, Description/Special Features Includes Polycarbonate Lens, Width 22 In., Height 22 In., Light Distribution Area, Reflector Material Polycarbonate

Reviews