Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LUMAPRO 10W, S11 Incandescent Light Bulb
  • Zoro #: G0269297
  • Mfr #: 4RZZ1
$4.26
  • Bulb Shape: S11
  • Standards: Exempt from 2012 Lighting Legislation Energy Standards
  • Item: Incandescent Bulb
See full product details
Orders over $50 ship free.

Lumapro #4RZZ1 Specifications

  • Zoro #: G0269297
  • Mfr #: 4RZZ1
Bulb Shape: S11 Standards: Exempt from 2012 Lighting Legislation Energy Standards
Item: Incandescent Bulb Bulb Finish: Frosted
Bulb Base Type: Intermediate Screw (E17) Bulb Power Source: Direct Wired
Shatter-Resistant: No Rough Service: No
Light Distribution: Omnidirectional Lumens: 79 lm
Average Bulb Life: 1500 hr. Voltage: 120VAC
Bulb Type: Miniature Three-Way: No
Max Overall Bulb Length: 2-11/32" Dimmable: Yes
Max. Overall Bulb Length: 2-11/32" Bulb Designation: 10S11 N/IF
Watts: 10W Bulb Technology: Incandescent
Bulb Color Temp.: 2800K For Enclosed Fixtures: No
Indoor/Outdoor Usage: Indoor Only Bulb Primary Application: General Purpose
Bulb Housing: Glass Light Bulb Dia.: 1-3/8"
Bulb Manufacturers Warranty Length: 1 yr. Lighting Technology: Incandescent
High Output: No Light Appearance: 2700 to 2999K, Soft White
Bulb Start Type: Line Voltage Trade Number: 10S11 N/IF
Bulb Dia.: 1-3/8" Bulb Beam Angle: 180 Degrees
Rated Life: 1500 hr Overall Length: 2-3/8"
Wattage Equivalency: 10W INC Color Temperature: 2800K
Overall Bulb Base Type: Intermediate Screw Overall Bulb Shape: S
Light Technology: Incandescent Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Incandescent Lamp, Bulb Shape S11, 10.0 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 79, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 10S11 N/IF, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Normal, Max. Overall Bulb Length 2-11/32 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA

Reviews of Lumapro #4RZZ1