SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Incandescent Black/Silver Hand Lamp

LUMAPRO| Zoro #: G0658612| Mfr #: 4V346

$46.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Watts: 100NEMA Plug Configuration: 5-15pReplacement Lamps: 2CUX8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658612 Mfr #: 4V346
Lamp Watts: 100NEMA Plug Configuration: 5-15p
Replacement Lamps: 2CUX8Cord Length: 25 ft.
Color: black/silverHousing Material: metal
Mounting: hookLength: 16"
Lumens: 800Amps: 12
Power Source: 120VACGauge/Conductor: 16/3
Item: Hand LampFeatures: Side outlet, Metal guard, Overload Protection
NEC Cord Designation: SJTOWLamp Type: incandescent
Handle: Housing Dia.: 3-1/2"
Standards: cULus (E110409)NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Hand Lamp, Light Technology Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord Designation SJTOW, Gauge/Conductor 16/3, Lumens 800, Color Black/Silver, Length 16 In., Amps 12, Replacement Lamps 2CUX8, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Metal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews