HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

LUMAPRO Incandescent Yellow Hand Lamp

LUMAPRO| Zoro #: G0429563| Mfr #: 4XP70

$68.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 100
NEMA Plug Configuration: 5-15p
Lamp Type: incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429563 Mfr #: 4XP70
Lamp Watts: 100NEMA Plug Configuration: 5-15p
Lamp Type: incandescentHousing Material: metal
Features: Side outlet, Metal guard, Overload ProtectionCord Length: 25 ft.
NEC Cord Designation: SJTHousing Dia.: 2-1/4"
Lumens: 800NEMA Receptacle Configuration: 5-15R
Standards: UL (E110409)Amps: 12
Color: Black/YellowLength: 16"
Handle: Replacement Lamps: 2CUX8
Gauge/Conductor: 14/3Item: Hand Lamp
Mounting: hookPower Source: 120VAC
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 14/3, Amps 12, Replacement Lamps G0479141, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Metal, Handle Switch with Side Outlet, Color Yellow, Housing Dia. 2-1/4 In., Length 16 In., Mounting Hook, Features Side outlet, Metal guard, Overload Protection, Standards UL (E110409), Includes Hook, Double Metal Guard

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews