SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 15W, A15 Incandescent Light Bulb

LUMAPRO| Zoro #: G0731595| Mfr #: 2CUW6

$13.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-1/2"Bulb Technology: IncandescentLight Bulb Dia.: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731595 Mfr #: 2CUW6
Max. Overall Bulb Length: 3-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 1-7/8"Bulb Finish: Clear
Voltage: 130Bulb Power Source: Direct Wired
Average Bulb Life: 2500 hr.Bulb Housing: Glass
Bulb Operating Temp. Range: 0 Degrees to 150 Degrees CShatter-Resistant: No
Rough Service: NoDimmable: Yes
Bulb Designation: 15A15/130Bulb Type: Standard
Watts: 15.0Indoor/Outdoor Usage: Indoor Only
Bulb Shape: A15Lumens: 100
Standards: Meets 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: No
Bulb Base Type: Medium Screw (E26)Light Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampBulb Color Temp.: 2800K
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A15, 15.0 Watts, Bulb Base Type Medium Screw (E26), Lumens 100, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 15A15/130, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 2500 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews