KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 40W, A15 Incandescent Light Bulb

LUMAPRO| Zoro #: G0546314| Mfr #: 2CUW7

$26.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Rough Service: No
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546314 Mfr #: 2CUW7
Voltage: 130Rough Service: No
Bulb Housing: GlassBulb Color Temp.: 2800K
Lumens: 350Bulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Shatter-Resistant: NoBulb Shape: A15
Item: Incandescent LampBulb Type: Standard
Watts: 40Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Average Bulb Life: 2500 hr.Bulb Primary Application: General Purpose
Light Bulb Dia.: 1-7/8"Bulb Finish: Clear
For Enclosed Fixtures: NoMax. Overall Bulb Length: 3-1/2"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 40A15/130Bulb Power Source: Direct Wired
Bulb Base Type: Medium Screw (E26)Standards: No Longer Manufactured After 1/1/2014
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A15, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 350, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 40A15/130, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 2500 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews