KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 100W, A19 Incandescent Light Bulb, 6 Pk

LUMAPRO| Zoro #: G0479141| Mfr #: 2CUX8

$8.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Color Temp.: 2800K
Bulb Housing: Glass
Three-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479141 Mfr #: 2CUX8
Bulb Color Temp.: 2800KBulb Housing: Glass
Three-Way: NoVoltage: 130
Bulb Operating Temp. Range: 0 Degrees to 150 Degrees CAverage Bulb Life: 1000 hr.
Bulb Designation: 100A19/F/RSLumens: 1190
Rough Service: YesBulb Shape: A19
Bulb Technology: IncandescentDimmable: Yes
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Base Type: Medium Screw (E26)Indoor/Outdoor Usage: Indoor Only
For Enclosed Fixtures: NoItem: Incandescent Lamp
Bulb Primary Application: General PurposeLight Bulb Dia.: 2-3/8"
Bulb Finish: FrostedBulb Power Source: Direct Wired
Max. Overall Bulb Length: 4-1/8"Bulb Type: Standard
Light Appearance: 2700 to 2999K, Soft WhiteWatts: 100
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 100 Watts, Bulb Base Type Medium Screw (E26), Lumens 1190, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 100A19/F/RS, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 1000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews