LUMAPRO 100W, A19 Incandescent Light Bulb

LUMAPRO| Zoro #: G0438462| Mfr #: 2CUY1

$18.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/8"
Standards: Meets 2012 Lighting Legislation Energy Standards
Watts: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438462 Mfr #: 2CUY1
Max. Overall Bulb Length: 4-1/8"Standards: Meets 2012 Lighting Legislation Energy Standards
Watts: 100Rough Service: No
Bulb Base Type: Medium Screw (E26)Indoor/Outdoor Usage: Indoor Only
For Enclosed Fixtures: NoVoltage: 130
Bulb Power Source: Direct WiredBulb Primary Application: General Purpose
Bulb Designation: 100A19/F/Coated/130Dimmable: Yes
Bulb Finish: FrostedBulb Shape: A19
Bulb Housing: GlassLight Bulb Dia.: 2-3/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Standard
Lumens: 860Bulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Three-Way: NoAverage Bulb Life: 4000 hr.
Bulb Technology: IncandescentItem: Incandescent Lamp
Bulb Color Temp.: 2800KShatter-Resistant: Yes
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 100 Watts, Bulb Base Type Medium Screw (E26), Lumens 860, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant Yes, Bulb Designation 100A19/F/Coated/130, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 4000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews