Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 50W, A19 Incandescent Light Bulb (Discontinued)
Mfr # 2CUX6
Zoro # G1244144
This Product is Discontinued
Key Features
- Bulb Shape A19
- Bulb Base Type Medium Screw (E26)
- Watts 50
- Lumens 520
- Light Appearance 2700 to 2999K, Soft White
Customers Also Purchased
- Brand Lumapro
-
MFR #
2CUX6
-
Zoro #
G1244144
- UPC # 190735569528
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2-3/8" |
Max. Overall Bulb Length | 4-1/8" |
Max Overall Bulb Length | 4-1/8" |
Overall Length | 4 1/8 in |
Bulb Dia. | 2 3/8 in |
Details
Bulb Shape | A19 |
Bulb Base Type | Medium Screw (E26) |
Watts | 50 |
Lumens | 520 |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 120 |
Bulb Color Temp. | 2800K |
Dimmable | Yes |
For Enclosed Fixtures | No |
Bulb Primary Application | General Purpose |
Bulb Operating Temp. Range | 0 Degrees to 150 Degrees C |
Bulb Technology | Incandescent |
Bulb Housing | Glass |
Bulb Type | Standard |
Three-Way | No |
Item | Incandescent Lamp |
Shatter-Resistant | No |
Bulb Power Source | Direct Wired |
Bulb Designation | 50A19/F/RS |
Bulb Finish | Frosted |
Indoor/Outdoor Usage | Indoor Only |
Average Bulb Life | 1000 hr. |
Rough Service | Yes |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Color Temperature | 2800 K |
Color Rendering Index | 100.0 |
Special Features | Brass Base, Rough Service |
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Rendering Index 100.0, Color Temperature 2800 K, Lumens 520, Shatter-Resistant No, Voltage 120, Watts 50, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service Yes, Special Features Brass Base, Rough Service, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Power Source Direct Wired
Documents & Resources
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA