KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 60W, A19 Incandescent Light Bulb

LUMAPRO| Zoro #: G1787904| Mfr #: 2CUY2

$25.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor Only
Voltage: 130
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787904 Mfr #: 2CUY2
Indoor/Outdoor Usage: Indoor OnlyVoltage: 130
Bulb Housing: GlassBulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Shatter-Resistant: NoBulb Shape: A19
Item: Incandescent LampBulb Type: Standard
Watts: 60Light Appearance: No Rated Color Temp, Yellow
Rough Service: NoThree-Way: No
Average Bulb Life: 4000 hr.Bulb Primary Application: Bug
Light Bulb Dia.: 2-3/8"Bulb Finish: Yellow
For Enclosed Fixtures: NoMax. Overall Bulb Length: 4-1/8"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 60A19/Y/BUG/130Bulb Power Source: Direct Wired
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 60 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Yellow, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 60A19/Y/BUG/130, Light Appearance No Rated Color Temp, Yellow, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Bug, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 4000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 12

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews