KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 75W, A19 Incandescent Light Bulb

LUMAPRO| Zoro #: G1781665| Mfr #: 2CUX7

$11.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: Yes
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781665 Mfr #: 2CUX7
Voltage: 120Rough Service: Yes
Bulb Housing: GlassBulb Color Temp.: 2800K
Lumens: 800Bulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Shatter-Resistant: NoBulb Shape: A19
Item: Incandescent LampBulb Type: Standard
Watts: 75Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Average Bulb Life: 1000 hr.Bulb Primary Application: General Purpose
Light Bulb Dia.: 2-3/8"Bulb Finish: Frosted
For Enclosed Fixtures: NoMax. Overall Bulb Length: 4-1/8"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 75A19/F/RSBulb Power Source: Direct Wired
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 75 Watts, Bulb Base Type Medium Screw (E26), Lumens 800, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 75A19/F/RS, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 1000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews