LUMAPRO 65W, BR30 Incandescent Light Bulb

LUMAPRO| Zoro #: G0569177| Mfr #: 2CUY5

$13.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/8"Bulb Technology: IncandescentLight Bulb Dia.: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569177 Mfr #: 2CUY5
Max. Overall Bulb Length: 5-3/8"Bulb Technology: Incandescent
Light Bulb Dia.: 3-3/4"Bulb Base Type: Medium Screw (E26)
Bulb Finish: FrostedVoltage: 130
Bulb Power Source: Direct WiredAverage Bulb Life: 2000 hr.
Bulb Housing: GlassBulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Light Distribution: FloodBulb Primary Application: General Purpose
Rough Service: NoBulb Beam Angle: 60 Degrees
Dimmable: YesBulb Designation: 65BR30/FL/130
Bulb Type: ReflectorWatts: 65
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: BR30
Lumens: 670Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampBulb Color Temp.: 2800K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR30, Base Type Medium Screw (E26), 65 Watts, Lumens 670, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 65BR30/FL/130, Max. Overall Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Bulb Beam Angle 60 Degrees , Average Bulb Life 2000 hr., Package Quantity 6

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews