LUMAPRO 15W, S11 Incandescent Light Bulb

LUMAPRO| Zoro #: G0725015| Mfr #: 4RZY9

$3.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-1/4"
Bulb Technology: Incandescent
Light Bulb Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725015 Mfr #: 4RZY9
Max. Overall Bulb Length: 2-1/4"Bulb Technology: Incandescent
Light Bulb Dia.: 1-3/8"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Clear
Voltage: 120Watts: 15.0
Average Bulb Life: 400 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 15S11Bulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: S11
Lumens: 120Standards: Exempt from 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoBulb Base Type: Medium Screw (E26)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape S11, 15.0 Watts, Bulb Base Type Medium Screw (E26), Lumens 120, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15S11, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 400 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews