LUMAPRO 11W, S14 Incandescent Light Bulb

LUMAPRO| Zoro #: G0704261| Mfr #: 4RZT8

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 3-1/2"Bulb Technology: IncandescentLight Bulb Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0704261 Mfr #: 4RZT8
Max. Overall Bulb Length: 3-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 1-3/4"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Frosted
Voltage: 130Watts: 11.0
Average Bulb Life: 3000 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 11S14/IFBulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: S14
Lumens: 79Standards: Exempt from 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoBulb Base Type: Mogul End Prong (GX16d EXT)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): Taiwan, Province of China


Incandescent Lamp, Bulb Shape S14, 11.0 Watts, Bulb Base Type Mogul End Prong (GX16d EXT), Lumens 79, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 11S14/IF, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 3000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).