SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 6W, S6 Incandescent Light Bulb

LUMAPRO| Zoro #: G2422332| Mfr #: 4RZT4

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"Bulb Technology: IncandescentLight Bulb Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422332 Mfr #: 4RZT4
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Incandescent
Light Bulb Dia.: 3/4"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Clear
Voltage: 32Watts: 6.0
Average Bulb Life: 1500 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 6S6/BBBulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: S6
Lumens: 50Standards: Exempt from 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoBulb Base Type: Candelabra Screw (E12)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 50, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 32 Voltage, Shatter-Resistant No, Bulb Designation 6S6/BB, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews