Lumapro
LUMAPRO 6W, S6 Incandescent Light Bulb
Mfr # 6S6/130V
Zoro # G1033216
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type Candelabra Screw (E12)
- Watts 6 W
- Lumens 41 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb 381-1PK
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb 6S6DC/75V
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb 1819-1PK
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb 40S11N/120V
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 1157-2PK
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb 2057NALL-2PK
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb 3457NA-2PK
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb 305-1PK
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb 904-2PK
- MIRACLE LED Dark Sky 9W LED Lightbulbs, 4PK 603572
- GLOBE ELECTRIC Labo Bulb 84654
- Lumapro Incandescent Light Bulbs