KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 6W, S6 Incandescent Light Bulb

LUMAPRO| Zoro #: G0249453| Mfr #: 4RZW7

$2.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Incandescent Lamp
Indoor/Outdoor Usage: Indoor Only
Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249453 Mfr #: 4RZW7
Item: Incandescent LampIndoor/Outdoor Usage: Indoor Only
Light Appearance: 2700 to 2999K, Soft WhiteBulb Color Temp.: 2800K
Bulb Housing: GlassBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Technology: IncandescentBulb Primary Application: General Purpose
Three-Way: NoBulb Shape: S6
Bulb Finish: ClearBulb Type: Miniature
Lumens: 41Shatter-Resistant: No
Voltage: 145High Output: No
Average Bulb Life: 1500 hr.Watts: 6.0
Dimmable: YesBulb Designation: 6S6DC
For Enclosed Fixtures: NoLight Bulb Dia.: 3/4"
Max. Overall Bulb Length: 1-13/16"Standards: Exempt from 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 41, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 145 Voltage, Shatter-Resistant No, Bulb Designation 6S6DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 1-13/16 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews