SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 6W, S6 Incandescent Light Bulb

LUMAPRO| Zoro #: G0590387| Mfr #: 4RZY5

$5.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesIndoor/Outdoor Usage: Indoor OnlyLight Bulb Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590387 Mfr #: 4RZY5
Dimmable: YesIndoor/Outdoor Usage: Indoor Only
Light Bulb Dia.: 3/4"Bulb Housing: Glass
Voltage: 30Bulb Color Temp.: 2800K
Bulb Type: MiniatureAverage Bulb Life: 1500 hr.
Lumens: 50Bulb Finish: Clear
Item: Incandescent LampThree-Way: No
Standards: Exempt from 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: No
High Output: NoWatts: 6.0
Bulb Base Type: Candelabra Screw (E12)Bulb Designation: 6S6
Max. Overall Bulb Length: 1-7/8"Light Appearance: 2700 to 2999K, Soft White
Shatter-Resistant: NoBulb Technology: Incandescent
Bulb Primary Application: General PurposeBulb Shape: S6
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 50, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 30 Voltage, Shatter-Resistant No, Bulb Designation 6S6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews