KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 40W, T10 Incandescent Light Bulb

LUMAPRO| Zoro #: G1515866| Mfr #: 4RZV7

$2.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Housing: Glass
Bulb Color Temp.: 2800K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515866 Mfr #: 4RZV7
Voltage: 120Bulb Housing: Glass
Bulb Color Temp.: 2800KLumens: 420
Shatter-Resistant: NoBulb Shape: T10
Item: Incandescent LampBulb Type: Standard
Watts: 40Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Average Bulb Life: 1000 hr.High Output: No
Bulb Base Type: Medium Screw (E26)Bulb Primary Application: General Purpose
Light Bulb Dia.: 1-1/4"Bulb Finish: Clear
For Enclosed Fixtures: NoMax. Overall Bulb Length: 5-5/8"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 40T10Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T10, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 420, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40T10, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 1000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Reviews