SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 60W, T10 Incandescent Light Bulb

LUMAPRO| Zoro #: G0927577| Mfr #: 4RZX7

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-5/8"Bulb Technology: IncandescentLight Bulb Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927577 Mfr #: 4RZX7
Max. Overall Bulb Length: 5-5/8"Bulb Technology: Incandescent
Light Bulb Dia.: 1-1/4"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Clear
Voltage: 120Watts: 60
Average Bulb Life: 1000 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 60T10Bulb Type: Standard
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T10
Lumens: 420For Enclosed Fixtures: No
Bulb Base Type: Medium Screw (E26)Light Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampBulb Primary Application: General Purpose
Three-Way: NoCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T10, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 420, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 60T10, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 1000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Reviews