LUMAPRO 15W, T6 Incandescent Light Bulb

LUMAPRO| Zoro #: G0488144| Mfr #: 4RZT6

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Bulb Housing: Glass
Bulb Color Temp.: 2800K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488144 Mfr #: 4RZT6
Voltage: 130Bulb Housing: Glass
Bulb Color Temp.: 2800KLumens: 107
Shatter-Resistant: NoBulb Shape: T6
Item: Incandescent LampBulb Type: Miniature
Watts: 15.0Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Average Bulb Life: 2000 hr.Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: General PurposeHigh Output: No
Bulb Finish: ClearFor Enclosed Fixtures: No
Max. Overall Bulb Length: 3"Bulb Technology: Incandescent
Dimmable: YesBulb Designation: 15T6
Standards: Exempt from 2012 Lighting Legislation Energy StandardsLight Bulb Dia.: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape T6, 15.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 107, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 15T6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3 In., Light Bulb Dia. 3/4 In., Average Bulb Life 2000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews