SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 25W, T6 Incandescent Light Bulb

LUMAPRO| Zoro #: G0852853| Mfr #: 4RZU9

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesIndoor/Outdoor Usage: Indoor OnlyLight Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852853 Mfr #: 4RZU9
Dimmable: YesIndoor/Outdoor Usage: Indoor Only
Light Bulb Dia.: 1/2"Bulb Housing: Glass
Voltage: 120Bulb Color Temp.: 2800K
Bulb Type: MiniatureAverage Bulb Life: 1000 hr.
Lumens: 220Bulb Finish: Clear
Item: Incandescent LampThree-Way: No
Standards: Exempt from 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: No
High Output: NoWatts: 25
Bulb Base Type: Double Contact Bayonet (BA15d)Light Appearance: 2700 to 2999K, Soft White
Shatter-Resistant: NoBulb Technology: Incandescent
Bulb Primary Application: General PurposeBulb Shape: T6
Max. Overall Bulb Length: 5-5/8"Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T6, 25 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 220, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1/2 In., Average Bulb Life 1000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews