KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 25W, T6 Incandescent Light Bulb

LUMAPRO| Zoro #: G1391896| Mfr #: 4RZV1

$3.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 25T6 1/2/DC
Bulb Shape: T6
Item: Incandescent Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391896 Mfr #: 4RZV1
Bulb Designation: 25T6 1/2/DCBulb Shape: T6
Item: Incandescent LampLumens: 244
Bulb Housing: GlassBulb Technology: Incandescent
Shatter-Resistant: NoThree-Way: No
Indoor/Outdoor Usage: Indoor OnlyStandards: Exempt from 2012 Lighting Legislation Energy Standards
Average Bulb Life: 1000 hr.High Output: No
Watts: 25Bulb Color Temp.: 2800K
Light Bulb Dia.: 1/2"Bulb Primary Application: General Purpose
Bulb Type: MiniatureDimmable: Yes
Bulb Base Type: Double Contact Bayonet (BA15d)Voltage: 130
Light Appearance: 2700 to 2999K, Soft WhiteBulb Finish: Clear
Max. Overall Bulb Length: 5-5/8"For Enclosed Fixtures: No
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T6, 25 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 244, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 25T6 1/2/DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1/2 In., Average Bulb Life 1000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews