BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 40W, T6 Incandescent Light Bulb

LUMAPRO| Zoro #: G2019525| Mfr #: 4RZW1

$2.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/2"Three-Way: NoBulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019525 Mfr #: 4RZW1
Max. Overall Bulb Length: 5-1/2"Three-Way: No
Bulb Housing: GlassBulb Shape: T6
Shatter-Resistant: NoBulb Type: Miniature
Bulb Designation: 40T6 1/2Watts: 40
Indoor/Outdoor Usage: Indoor OnlyItem: Incandescent Lamp
Bulb Color Temp.: 2800KStandards: Exempt from 2012 Lighting Legislation Energy Standards
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Intermediate Screw (E17)
Voltage: 130Light Bulb Dia.: 1/2"
Dimmable: YesBulb Finish: Clear
For Enclosed Fixtures: NoHigh Output: No
Bulb Technology: IncandescentAverage Bulb Life: 750 hr.
Bulb Primary Application: General PurposeLumens: 420
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T6, 40 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 420, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 40T6 1/2, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/2 In., Light Bulb Dia. 1/2 In., Average Bulb Life 750 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews