LUMAPRO 40W, T6 Incandescent Light Bulb

LUMAPRO| Zoro #: G1079434| Mfr #: 4RZX5

$2.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/2"
Bulb Technology: Incandescent
Light Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079434 Mfr #: 4RZX5
Max. Overall Bulb Length: 5-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 1/2"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Clear
Voltage: 120Watts: 40
Average Bulb Life: 750 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 40T6 1/2Bulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T6
Lumens: 420Standards: Exempt from 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoBulb Base Type: Intermediate Screw (E17)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape T6, 40 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 420, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40T6 1/2, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/2 In., Light Bulb Dia. 1/2 In., Average Bulb Life 750 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews