KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 15W, T7 Incandescent Light Bulb

LUMAPRO| Zoro #: G0881623| Mfr #: 4RZX2

$3.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Housing: Glass
Bulb Color Temp.: 2800K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881623 Mfr #: 4RZX2
Voltage: 120Bulb Housing: Glass
Bulb Color Temp.: 2800KLumens: 108
Shatter-Resistant: NoBulb Shape: T7
Item: Incandescent LampBulb Type: Miniature
Watts: 15.0Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Average Bulb Life: 1000 hr.Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: General PurposeHigh Output: No
Bulb Finish: ClearFor Enclosed Fixtures: No
Max. Overall Bulb Length: 2-1/4"Bulb Technology: Incandescent
Dimmable: YesBulb Designation: 15T7C
Standards: Exempt from 2012 Lighting Legislation Energy StandardsLight Bulb Dia.: 7/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape T7, 15.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 108, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15T7C, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 7/8 In., Average Bulb Life 1000 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews