DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO 25W, T8 Incandescent Light Bulb

LUMAPRO| Zoro #: G2083304| Mfr #: 4RZV5

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-1/4"
Bulb Technology: Incandescent
Light Bulb Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083304 Mfr #: 4RZV5
Max. Overall Bulb Length: 2-1/4"Bulb Technology: Incandescent
Light Bulb Dia.: 1"Bulb Color Temp.: 2800K
High Output: NoBulb Finish: Clear
Voltage: 120Watts: 25
Average Bulb Life: 200 hr.Bulb Housing: Glass
Shatter-Resistant: NoDimmable: Yes
Bulb Designation: 25T8DCBulb Type: Linear
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T8
Lumens: 195Standards: Exempt from 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoBulb Base Type: Double Contact Bayonet (BA15d)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Incandescent Lamp, Bulb Shape T8, 25 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 195, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25T8DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Linear, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1 In., Average Bulb Life 200 hr., Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews